Beli solenoid valve ckd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Solenoid Valve For Airatribut:
- Working Pressure (MPa): 0 to 0.7
- Maximum Operating Pressure Differential (MPa): 0.7
- CKD Direct Acting 2-Port Solenoid ValveDeskripsi:The Multi-Rex valve series controls a wide variety of fluids, including water, air, gas, and oil.atribut:
- Connection Port Size: Rc3/8
- Effective Cross Section Area (mm²): 10.5
- Fluid Temperature (°C): -10 to 60 (no freezing)
- Fluid Type: Air, low Vacuum, water, kerosene (up to 60°C), etc
- Maximum Air Operating Pressure Difference (MPa): 1
- Maximum Water Operating Pressure Difference (MPa): 0.7
- Number of Volts: 2
- Operating Method: Direct-acting poppet Structure
- Operating Pressure Difference Range (MPa): 0 to 1.0 (Air), 0 to 0.7 (water, kerosene), 0 to 0.5 (Oil)
- Power Supply (V): AC200
- CKD Solenoid Valve 2-Position Single (Katup Solenoid)atribut:
- Solenoid Position: 2-position single
- Working Fluid: Compressed Air
- Ambient Temperature (°C): -10 to 60
- Fluid Temperature (°C): 5 to 60
- Lubrication: Not required
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Protection Structure: Dust proof
- Withstanding Pressure (MPa): 1.5
- Working Environment: Not to be subject to corrosive gas
- CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve)atribut:
- Working Fluid: Air, water, gas, oil etc
- Mass (kg): 0.4
- Orifice Diameter (phi mm): 10
- Working Pressure: Air 0.02 to 1MPa, water 0.02 to 1MPa
- Fluid Temperature (°C): -10-60 (thing without freezing)
- Maximum Operating Pressure Differential (MPa): (Air, water, kerosene) 1.0, (oil (50 mm 2/s)/0.7)
- CKD Solenoid Valve 2-Position Doubleatribut:
- Solenoid Position: 2-position double
- Rated Voltage (V): 24 DC
- Working Fluid: Compressed Air
- Ambient Temperature (°C): -5 to 60 (no freezing)
- Atmosphere: Cannot be used in corrosive gas environment.
- Degree of Protection: Dust proof/jet proof (IP65 or equivalent)
- Fluid Temperature (°C): 5 to 60
- Lubrication: Not required
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.15 to 0.20
- Proof Pressure (MPa): 1.50
- Shock Resistance (m/s²): 300 or less
- Vibration Resistance (m/s²): 50 or less
- CKD Solenoid Valve (Katup Solenoid)atribut:
- Solenoid Position: 3-position ABR connection
- Voltage: 24VDC
- CKD Cellex (Selex) Valve 4KA, B2atribut:
- Effective Cross Section Area (mm²): 12.5
- Type: Direct piping type
- Valve Specification: Pilot type soft spool valve
- Number of Positions: 2
- Ambient Temperature (°C): -5 to 50
- Atmosphere: 300 or less
- Connection aperture: Rc1/8
- Fluid Temperature (°C): 5 to 50
- Guaranteed Pressure Resistance (MPa): 1.05
- Impact Resistance (m/s²): 300 or less
- Number of Ports: 5
- Protective Structure: Dustproof
- Refueling: Unnecessary
- Vibration (m/s²): less than 50
- Wire Connection Method: Grommet lead wire (terminal box)
- Working Fluid: Compressed air
- CKD Pilot Type 5 Port Valve 4 Gga, 4 GB SeriesDeskripsi:It is a 5-port valve single solenoid type. - It is a sub-plate type. - Fine-grained in the corresponding, enhance safety, standard equipped with a protective cover to the manual system, has a built-in exhaust malfunction prevention valve. - Grade up th =atribut:
- Power Supply (V): DC24
- Mass (g): 563
- Effective Cross Section Area (mm²): 55.0
- Fluid Temperature (°C): -5-55 (thing without freezing)
- Dimensions (Length L x Width W x Height H) (mm): 140 x 57 x 84
- Working Fluid: air
- CKD Direct Acting 3 Port Solenoid Valve Universal Type (Multi Rex Valve) AG41 Seriesatribut:
- Maximum Working Pressure (MPa): 1
- Working Fluid: Air, gas, low vacuum (1.33 x 10 2 Pa or less), water, kerosene, oil (50 mm 2 or less)
- Fluid Temperature (°C): -10 to 60 (but without freezing)
- Operation classification: Universal type
- Valve Specification: Direct acting poppet
- Body Material: brass
- Coil Housing: Grommet lead wire
- Effective Cross Section Area (mm²): 3.5
- Fit: For air/water
- Material (Seal): Nitrile rubber
- Number of Ports: 3
- Orifice (mm): 2.3
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- CKD Solenoid Valve For Wateringatribut:
- Working Fluid: Agricultural water
- Maximum Usage Frequency (times/minute): 1
- Working Pressure (MPa): 0.03 to 1.0
- Fluid Temperature (°C): 5 to 60
- Shape: straight
- Coil Housing: Latch type
- Connection aperture: Rc3/4-2
- Maximum Working Pressure (MPa): 1
- Power Supply (V): DC6
- Type: solenoid valve
- CKD Multi Rex Valve AB21-01 Seriesatribut:
- Connection aperture (Rc): 1/8
- Lead Wire Length (mm): 250
- ROTOR Pump Chemical Magnetic Drive (Pompa Kimia)atribut:
- Temperature (°C): 0-80
- OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
Daftar Harga solenoid valve ckd Terbaru November 2026
| Metalwork Sensor | Rp519.900 |
| CKD Solenoid Valve For Air | Rp2.399.900 |
| CKD Direct Acting 2-Port Solenoid Valve | Rp1.299.900 |
| CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid) | Rp609.900 |
| CKD Solenoid Valve 2-Position Single (Katup Solenoid) | Rp2.099.900 |
| CKD Pilot Type 2 Port Solenoid Valve (Multi Rex Valve) | Rp1.299.900 |
| CKD Solenoid Valve 2-Position Double | Rp2.499.900 |
| CKD Solenoid Valve (Katup Solenoid) | Rp1.399.900 |
| CKD Cellex (Selex) Valve 4KA, B2 | Rp1.399.900 |
| CKD Pilot Type 5 Port Valve 4 Gga, 4 GB Series | Rp1.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































%20NC%20(Energized%20Open%20Type)%20(Katup%20Solenoid)/P103137144-1.jpg)
/2gP107437088-1.jpg)
/P103127369-4.jpg)

/gaP105522586-1.jpg)
%20Valve%204KA%2C%20B2/P103130275-4.jpg)

%20AG41%20Series/P103124469-4.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)


/P102080573-1.jpg)

/lkP102946776-17.jpg)
/i2P109205650-1.jpg)

/fkP104820560-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)